Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Apple Candy Satin Latex Interior Paint

  • Zoro #: G0047483
  • Mfr #: 0000Z0583-16

$47.89

  • Dry Time: 1 hr.
  • Color: Apple Candy
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047483
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Color: Apple Candy
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Standards: GREENGUARD Gold Certified
Item: Interior Paint Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Finish: Satin Paint Base Type: Latex
Size: 1 gal. Color Family: Reds
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Apple Candy, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16