Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. April Semi-gloss Latex Interior Paint

  • Zoro #: G0057861
  • Mfr #: 0000Z0681-16

$48.25

  • Color: April
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057861
  • Mfr #: 0000Z0681-16
Color: April Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Base Type: Latex
Finish: Semi-gloss Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Color Family: Purples Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Dry Time Recoat: 4 hr. Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color April, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16