Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. April Semi-gloss Latex Interior Paint

  • Zoro #: G0064469
  • Mfr #: 0000Z0681-20

$218.82

  • Color: April
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064469
  • Mfr #: 0000Z0681-20
Color: April Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Color Family: Purples Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Base Type: Latex
Size: 5 gal. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color April, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20