Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Aqua Luster Flat Latex Interior Paint
  • Zoro #: G0012194
  • Mfr #: 0000Z0280-16
$42.37
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012194
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Dry Time: 1 hr.
Color: Aqua Luster Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Paint Cleanup: Soap and Water Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aqua Luster, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16