Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Aqua Luster Flat Latex Interior Paint
  • Zoro #: G0021303
  • Mfr #: 0000Z0280-20
$202.65
  • Color: Aqua Luster
  • Dry Time Recoat: 4 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021303
  • Mfr #: 0000Z0280-20
Color: Aqua Luster Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Finish: Flat
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Paint Cleanup: Soap and Water
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aqua Luster, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20