Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Argosy Semi-gloss Latex Interior Paint

  • Zoro #: G0058099
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058099
  • Mfr #: 0000Z0681-16
Paint Base Type: Latex Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Color Family: Blues Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color: Argosy
Dry Time: 1 hr. Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Argosy, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16