Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Argosy Semi-gloss Latex Interior Paint

  • Zoro #: G0064773
  • Mfr #: 0000Z0681-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064773
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Item: Interior Paint
Finish: Semi-gloss Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Color: Argosy
Base Type: Latex Paint Cleanup: Soap and Water
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Blues Coverage: 400 sq. ft./gal.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Argosy, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20