Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Arrowroot Eggshell Latex Interior Paint
  • Zoro #: G0031060
  • Mfr #: 0000Z0380-16
$43.95
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Grays
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031060
  • Mfr #: 0000Z0380-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Item: Interior Paint Color: Arrowroot
Size: 1 gal. VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Arrowroot, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16