Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ashford Flat Latex Interior Paint
  • Zoro #: G0010234
  • Mfr #: 0000Z0280-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010234
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Neutrals Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Color: Ashford Application Method: Brush, Roll, Spray
Base Type: Latex Dry Time: 1 hr.
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ashford, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16