Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ashford Satin Latex Interior Paint

  • Zoro #: G0039059
  • Mfr #: 0000Z0580-16

$47.89

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039059
  • Mfr #: 0000Z0580-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color Family: Neutrals
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Ashford Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Base Type: Latex
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ashford, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16