Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Aspiration Eggshell Latex Interior Paint
  • Zoro #: G0032731
  • Mfr #: 0000Z0381-16
$39.67
  • Color: Aspiration
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032731
  • Mfr #: 0000Z0381-16
Color: Aspiration Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Dry Time: 1 hr. Item: Interior Paint
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Size: 1 gal. Color Family: Greens
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aspiration, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16