Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Astrachan Eggshell Latex Interior Paint
  • Zoro #: G0030239
  • Mfr #: 0000Z0380-16
$43.95
  • Min. Application Temp.: 50 Degrees F
  • Color Family: Blues
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030239
  • Mfr #: 0000Z0380-16
Min. Application Temp.: 50 Degrees F Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Item: Interior Paint Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Color: Astrachan
Paint Base Type: Latex VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Astrachan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16