Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Atlantis Eggshell Latex Interior Paint
  • Zoro #: G0031252
  • Mfr #: 0000Z0380-16
$43.95
  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031252
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Atlantis Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Size: 1 gal. Base Type: Latex
Color Family: Greens Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Atlantis, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16