Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Atlantis Flat Latex Interior Paint
  • Zoro #: G0020813
  • Mfr #: 0000Z0280-20
$202.65
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0020813
  • Mfr #: 0000Z0280-20
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Base Type: Latex Color: Atlantis
Coverage: 400 sq. ft./gal. Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Atlantis, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-20