Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Atlantis Semi-gloss Latex Interior Paint

  • Zoro #: G0067232
  • Mfr #: 0000Z0680-16

$48.25

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color Family: Greens
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067232
  • Mfr #: 0000Z0680-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Size: 1 gal. Color: Atlantis
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Finish: Semi-gloss Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Atlantis, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16