Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Autumn Crocus Flat Latex Interior Paint
  • Zoro #: G0015493
  • Mfr #: 0000Z0281-16
$42.40
  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015493
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Color: Autumn Crocus
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Finish: Flat Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Autumn Crocus, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16