Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Autumn Fern Flat Latex Interior Paint
  • Zoro #: G0015730
  • Mfr #: 0000Z0283-16
$42.40
  • Finish: Flat
  • Size: 1 gal.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015730
  • Mfr #: 0000Z0283-16
Finish: Flat Size: 1 gal.
Base Type: Latex Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Yellows Dry Time Recoat: 4 hr.
Color: Autumn Fern Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Autumn Fern, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16