Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Azurean Semi-gloss Latex Interior Paint

  • Zoro #: G0059961
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Semi-gloss
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059961
  • Mfr #: 0000Z0680-20
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Size: 5 gal. Color: Azurean
Paint Base Type: Latex Color Family: Greens
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Azurean, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20