Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Baby Breath Flat Latex Interior Paint
  • Zoro #: G0005389
  • Mfr #: 0000Z0280-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005389
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Finish: Flat Color: Baby Breath
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Beiges
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time: 1 hr. Base Type: Latex
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Baby Breath, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16