Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ballerina Eggshell Latex Interior Paint

  • Zoro #: G0030920
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030920
  • Mfr #: 0000Z0380-16
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Item: Interior Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Purples
Size: 1 gal. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Color: Ballerina Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Ballerina, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16