Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Balsa Flat Latex Interior Paint

  • Zoro #: G0005431
  • Mfr #: 0000Z0280-16

$42.37

  • Item: Interior Paint
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color Family: Beiges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005431
  • Mfr #: 0000Z0280-16
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Beiges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Size: 1 gal.
Dry Time Recoat: 4 hr. Color: Balsa
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Base Type: Latex Finish: Flat
Paint Base Type: Latex VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Balsa, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16