Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bambino Flat Latex Interior Paint

  • Zoro #: G0010505
  • Mfr #: 0000Z0280-16

$42.40

  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010505
  • Mfr #: 0000Z0280-16
Item: Interior Paint Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Size: 1 gal.
Base Type: Latex Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Blues
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Color: Bambino Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Bambino, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16