Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bambino Semi-gloss Latex Interior Paint

  • Zoro #: G0065954
  • Mfr #: 0000Z0680-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065954
  • Mfr #: 0000Z0680-16
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Item: Interior Paint Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Color: Bambino Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Finish: Semi-gloss Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Base Type: Latex Color Family: Blues
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Bambino, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16