Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bark Brown Eggshell Latex Interior Paint
  • Zoro #: G0036259
  • Mfr #: 0000Z0383-16
$43.92
  • Finish: Eggshell
  • Standards: GREENGUARD Gold Certified
  • Color: Bark Brown
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036259
  • Mfr #: 0000Z0383-16
Finish: Eggshell Standards: GREENGUARD Gold Certified
Color: Bark Brown For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Item: Interior Paint
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Color Family: Browns
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Bark Brown, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16