Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bark Brown Satin Latex Interior Paint

  • Zoro #: G0045654
  • Mfr #: 0000Z0583-16

$47.90

  • Item: Interior Paint
  • Color Family: Browns
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045654
  • Mfr #: 0000Z0583-16
Item: Interior Paint Color Family: Browns
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Color: Bark Brown Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Size: 1 gal. VOC Content: Less than 50g/L
Paint Base Type: Latex Paint Cleanup: Soap and Water
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Bark Brown, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16