Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Baroque Flat Latex Interior Paint

  • Zoro #: G0015800
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015800
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Size: 1 gal.
Dry Time: 1 hr. Base Type: Latex
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Yellows
Standards: GREENGUARD Gold Certified Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Item: Interior Paint
Application Method: Brush, Roll, Spray Color: Baroque
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Baroque, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16