Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Basic Brown Satin Latex Interior Paint

  • Zoro #: G0045663
  • Mfr #: 0000Z0583-16

$47.89

  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045663
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Color: Basic Brown
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color Family: Browns Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Finish: Satin Base Type: Latex
Size: 1 gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Basic Brown, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16