Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Basswood Semi-gloss Latex Interior Paint

  • Zoro #: G0067241
  • Mfr #: 0000Z0680-16

$48.25

  • Finish: Semi-gloss
  • Application Method: Brush, Roll, Spray
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067241
  • Mfr #: 0000Z0680-16
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Color Family: Greens Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
VOC Content: Less than 50g/L Size: 1 gal.
Color: Basswood Paint Base Type: Latex
Dry Time Recoat: 4 hr. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Basswood, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16