Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bay Flat Latex Interior Paint

  • Zoro #: G0012081
  • Mfr #: 0000Z0280-16

$42.40

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012081
  • Mfr #: 0000Z0280-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Color: Bay
Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Finish: Flat
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Paint Cleanup: Soap and Water Color Family: Yellows
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Bay, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16