Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bay Flat Latex Interior Paint

  • Zoro #: G0021279
  • Mfr #: 0000Z0280-20

$176.80

  • Application Method: Brush, Roll, Spray
  • Color: Bay
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021279
  • Mfr #: 0000Z0280-20
Application Method: Brush, Roll, Spray Color: Bay
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Dry Time: 1 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Bay, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20