Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bayou Flat Latex Interior Paint
  • Zoro #: G0010435
  • Mfr #: 0000Z0280-16
$42.40
  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010435
  • Mfr #: 0000Z0280-16
Base Type: Latex Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Size: 1 gal.
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Color: Bayou
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bayou, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16