Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bayou Satin Latex Interior Paint

  • Zoro #: G0048831
  • Mfr #: 0000Z0580-20

$214.68

  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048831
  • Mfr #: 0000Z0580-20
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Paint Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Dry Time Recoat: 4 hr. Color: Bayou
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Size: 5 gal.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Greens
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bayou, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20