Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Bayou, 5 gal (Discontinued)
Mfr # 0000Z0680-20
Zoro # G0060022
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Greens
- Color Bayou
- Finish Semi-Gloss
- Size 5 gal