Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Beau Geste Flat Latex Interior Paint

  • Zoro #: G0003569
  • Mfr #: 0000Z0283-16

$42.40

  • Color Family: Grays
  • Size: 1 gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003569
  • Mfr #: 0000Z0283-16
Color Family: Grays Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Finish: Flat
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Color: Beau Geste Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Beau Geste, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16