Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Beau Geste Satin Latex Interior Paint

  • Zoro #: G0004390
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004390
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Color: Beau Geste
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Beau Geste, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16