Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Beeswax Eggshell Latex Interior Paint

  • Zoro #: G0033614
  • Mfr #: 0000Z0381-16

$43.95

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Eggshell
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033614
  • Mfr #: 0000Z0381-16
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color Family: Yellows
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Beeswax
VOC Content: Less than 50g/L Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Beeswax, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16