Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Beeswax Semi-gloss Latex Interior Paint

  • Zoro #: G0057283
  • Mfr #: 0000Z0681-16

$48.25

  • Color Family: Yellows
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057283
  • Mfr #: 0000Z0681-16
Color Family: Yellows Paint Cleanup: Soap and Water
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color: Beeswax
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Size: 1 gal. Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Paint Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Beeswax, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16