Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Beetroot Eggshell Latex Interior Paint
  • Zoro #: G0036660
  • Mfr #: 0000Z0383-16
$43.92
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036660
  • Mfr #: 0000Z0383-16
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Beetroot
Paint Cleanup: Soap and Water Item: Interior Paint
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Base Type: Latex
Color Family: Purples Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Beetroot, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16