Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bellflower Flat Latex Interior Paint
  • Zoro #: G0015134
  • Mfr #: 0000Z0281-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015134
  • Mfr #: 0000Z0281-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Paint Base Type: Latex Color: Bellflower
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Finish: Flat Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Item: Interior Paint
Application Method: Brush, Roll, Spray Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Bellflower, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16