Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bezique Eggshell Latex Interior Paint

  • Zoro #: G0033194
  • Mfr #: 0000Z0381-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color Family: Greens
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033194
  • Mfr #: 0000Z0381-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Size: 1 gal.
Base Type: Latex Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time: 1 hr.
Color: Bezique For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bezique, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16