Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bezique Semi-gloss Latex Interior Paint

  • Zoro #: G0063233
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063233
  • Mfr #: 0000Z0681-20
Item: Interior Paint Dry Time: 1 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Base Type: Latex
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Color: Bezique Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Size: 5 gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bezique, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20