Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Birch Leaf Eggshell Latex Interior Paint

  • Zoro #: G0032600
  • Mfr #: 0000Z0381-16

$43.95

  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
  • Color: Birch Leaf
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032600
  • Mfr #: 0000Z0381-16
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Color: Birch Leaf Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Dry Time: 1 hr. Item: Interior Paint
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Color Family: Greens Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Birch Leaf, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16