Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Black Coffee Flat Latex Interior Paint
  • Zoro #: G0016500
  • Mfr #: 0000Z0283-16
$42.37
  • Color Family: Blacks
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016500
  • Mfr #: 0000Z0283-16
Color Family: Blacks Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. VOC Content: Less than 50g/L
Base Type: Latex Finish: Flat
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Color: Black Coffee
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Black Coffee, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16