Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Orchid Satin Latex Interior Paint

  • Zoro #: G0045925
  • Mfr #: 0000Z0583-16

$43.08

  • Application Method: Brush, Roll, Spray
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045925
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Finish: Satin Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Base Type: Latex Size: 1 gal.
Color: Black Orchid Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Color Family: Blacks
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Black Orchid, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16