Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Plum Flat Latex Interior Paint

  • Zoro #: G0016911
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Base Type: Latex
  • Base Type: Latex
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016911
  • Mfr #: 0000Z0283-16
Paint Base Type: Latex Base Type: Latex
Size: 1 gal. Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blacks Item: Interior Paint
Color: Black Plum Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Black Plum, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16