Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Semi-gloss Latex Interior Paint

  • Zoro #: G0051351
  • Mfr #: 0000Z0683-16

$48.25

  • VOC Content: Less than 50g/L
  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0051351
  • Mfr #: 0000Z0683-16
VOC Content: Less than 50g/L Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Base Type: Latex Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Item: Interior Paint
Color: Black For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Blacks Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Black, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16