Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Bleu Passe Flat Latex Interior Paint
  • Zoro #: G0021924
  • Mfr #: 0000Z0280-20
$176.80
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021924
  • Mfr #: 0000Z0280-20
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Color Family: Greens
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Color: Bleu Passe
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Finish: Flat Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bleu Passe, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20