Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Blue Bubble Flat Latex Interior Paint
  • Zoro #: G0010794
  • Mfr #: 0000Z0280-16
$42.37
  • Size: 1 gal.
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010794
  • Mfr #: 0000Z0280-16
Size: 1 gal. Base Type: Latex
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Finish: Flat
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Color Family: Blues Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Color: Blue Bubble Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Bubble, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16