Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Blue Fog Eggshell Latex Interior Paint
  • Zoro #: G0028653
  • Mfr #: 0000Z0381-20
$210.19
  • Color Family: Blues
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028653
  • Mfr #: 0000Z0381-20
Color Family: Blues Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Blue Fog Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Fog, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20