Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Fog Semi-gloss Latex Interior Paint

  • Zoro #: G0064791
  • Mfr #: 0000Z0681-20

$218.82

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064791
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Blues
Item: Interior Paint Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color: Blue Fog
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Size: 5 gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Fog, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20